Shop LITTLE GIANT
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
48 in High Welded Shelving
- Mfr # 4SH-2448-48
- Zoro # G523510564
product price:Â
$
937.99
/ea
Key Features
Material
Steel
Overall Width
48 in
Number of Shelves
4 Shelves
Shelf Style
Flush Shelves
Overall Depth
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4SH-2448-48
- Zoro #
- G523510564
- UPC #
- -
- Country of Origin
- United States
- Material
- Steel
- Number of Shelves
- 4 Shelves
- Shelf Style
- Flush Shelves
- Finish
- Powder Coat
- Item
- 48" High Welded Shelving
- Shelf Capacity
- 2,000 lbs
- Color
- Gray
Dimensions
- Overall Width
- 48 in
- Overall Depth
- 24 in
- Overall Height
- 48 in
Description
48" High Welded Shelving, 24"D x 48"W x 48"H, 4 Flush Shelves, 2000 lbs. Shelf Capacity
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.