506171 6-CIA-RFS Submersible Sump Pump - 10'L Cord
- Mfr # 506171
- Zoro # G205608275
product price:Â
$
521.99
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
- 506171
- Zoro #
- G205608275
- UPC #
- 10121061712
- Country of Origin
- United States
Description
The automatic 6-cia is a 1/3 hp sump pump for residential or light commercial use and provides efficient and reliable service. The remote float switch provides a 9" - 11" on-level and 3" - 5" off-level. The piggyback style remote float switch allows the pump to easily be operated in a manual mode if needed. Includes 10'l cord.