Shop WAYNE WATER SYSTEMS

4003741 1 by 3 HP 4600GPh Stainless Steel Vertical Float Switch AC Top Submersible Sump Pump

  • Mfr # 4003741
  • Zoro # G104031655

product price: 
$
283.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4003741
Zoro #
G104031655
UPC #
40066218896
Country of Origin
China

Description

Tested to 1 million cycles; for performance that lasts, Wayne Pumps exceeds an average life of 1 million cycles. Wayne Pumps' energy efficient motors and engineered design provide the ultra-quiet experience you won't believe. The Hardest Working Pumps, You'll Never Hear. Durable epoxy-coated and rugged cast iron construction, for long life in tough sump pump applications. High performance; max. flow rate is 4600 Gallons Per Hour; 3060 GPH at 10 ft. of discharge lift. Integrated vertical float switch with solid, leak free polypropylene float for automatic operation; 9 in. On level and 4 in. Off level. No need for weep holes; Unique top suction design reduces clogging and prevents air lock condition. Engineered with upper and lower ball bearings, in sealed oil bath, for virtually silent operation. Designed with Premium John Crane Carbon/Ceramic Shaft Seals for quality that lasts.

Specifications
  • Material: Stainless Steel
  • Horsepower: 1/3 HP
  • Maximum Discharge Flow: 4600 gph
  • Housing Material: Stainless Steel
  • Pump Switch Type: Vertical Float Switch
  • Intake: Top
  • Product Type: Submersible Sump Pump
  • Depth: 10 in.
  • Sump Pump Outlet Diameter: 1-1/2 in.
  • Width: 10 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.