Zoro Homepage

7 Gauge Mobile Machine Table, Adj Height, 3,600 lbs. Cap, 28" x 30"

  • Mfr # MTH28306PHBKAH

  • Zoro # G2014880


product price: $677.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTH28306PHBKAH
Zoro #
G2014880
UPC #
-
Country of Origin
United States

Description

This adjustable height mobile version of our heaviest machine table has 4 swivel 6" x 2" phenolic casters for ease of movement when the need arises, and wheel brakes to keep it stationary the rest of the time. Top is formed from 3/16" thick steel. Legs are 2" x 2’ x 1/4" structural angle iron. Welded – no assembly required.
3/16" thick (7 gauge) steel top
2" x 2" x 3/16" angle iron legs
Overall height: adjustable to 30" - 37" high in 1" increments
Available in a mobile or stationary version
Mobile - 3,600 lbs. capacity
Stationary - 10,000 lbs. capacity

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.