Shop LITTLE GIANT
See all product information
Create Account
Trough-O-Matic Float Valve, Plastic, For: 3/4 in Garden Hose
- Mfr # TM825
- Zoro # G922782289
product price:Â
$
24.95
/ea
Sold in multiples of 6 for
$149.70
Key Features
Material
Plastic
Length
7-1/2 in
Flow Rate
245 gph
Operating Pressure
20 to 50 psi
For Use With
3/4 in Garden Hose
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TM825
- Zoro #
- G922782289
- UPC #
- 084369008259
- Country of Origin
- United States
Dimensions
- Length
- 7-1/2 in
- Height
- 3-1/2 in
- Width
- 3 in
Details
- Material
- Plastic
- Flow Rate
- 245 gph
- Operating Pressure
- 20 to 50 psi
- For Use With
- 3/4 in Garden Hose
Description
Little Giant Trough-O-Matic float valves automatically control the water level for most plastic and metal stock tanks, troughs, barrels and pans. The all-plastic valve flows up to 245 gph and operates at pressure between 20 and 50 psi. The popular rugged plastic housing is molded from high-grade polystyrene for added strength and durability. Accepts a standard 3/4 in garden hose.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.