Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A-Frame Sheet - Panel Truck, 30x60

  • Mfr # AF3060

  • Zoro # G4096528


product price: $710.99
/ea
Additional $104.00 delivery surcharge applies per item.
See details

Key Features

Color
Gray
Overall Height
57 in
Overall Length
60 in
Overall Width
30 in
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF3060
Zoro #
G4096528
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
57 in
Overall Length
60 in
Overall Width
30 in

Details

Item
A-Frame Sheet and Panel Truck
Color
Gray
Finish
Powder Coated
Load Capacity
2,000 lb

Description

A-Frame Sheet and Panel Truck, Load Capacity 2,000 lb, Finish Powder Coated, Overall Length 60 in, Overall Width 30 in, Overall Height 57 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.