Shop LITTLE GIANT
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
A-Frame Sheet & Panel Truck with Drop Shelf
- Mfr # BOP-2448-6PYFL
- Zoro # G423510466
product price:Â
$
975.99
/ea
Key Features
Overall Length
48 in
Material
Steel
Overall Height
57 in
Caster Material
Polyurethane
Caster Wheel Dia.
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BOP-2448-6PYFL
- Zoro #
- G423510466
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 48 in
- Overall Height
- 57 in
- Caster Wheel Dia.
- 6 in
- Deck Length
- 48 in
- Overall Width
- 24 in
- Deck Width
- 24 in
Details
- Item
- A-Frame Sheet & Panel Truck with Drop Shelf
- Material
- Steel
- Caster Material
- Polyurethane
- Finish
- Powder Coat
- Color
- Gray
- Load Capacity
- 2,000 lbs
- Caster Type
- 2 Rigid, 2 Swivel
Description
A-Frame Sheet & Panel Truck with Drop Shelf, 24" x 48" Deck, 1.5" Retaining Lip on Deck, 2000 lbs. Capacity, 16"D x 45"W Drop Shelf, 2 Rigid and 2 Swivel Casters, 6" Polyurethane Wheels, Floor Lock
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.