Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A-Frame Truck, 2-Sided, 60x24, w/Pegboard

  • Mfr # AFPB24605PY

  • Zoro # G3911807


product price: $818.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Overall Height
56 in
Overall Length
24 in
Overall Width
60 in
Color
Gray
Load Capacity
1,200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AFPB24605PY
Zoro #
G3911807
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
56 in
Overall Length
24 in
Overall Width
60 in
Deck Width
24 in
Deck Length
60 in
Caster Dia.
5"

Details

Color
Gray
Load Capacity
1,200 lb
Item
Mobile Pegboard A Frame Truck
Frame Material
Steel
Includes
2-Sided 16 Gauge Steel Pegboard Panels
Finish
Powder Coated

Description

Mobile Pegboard A Frame Truck, Load Capacity 1,200 lb, Overall Length 24 in, Overall Width 60 in, Overall Height 56 in, Deck Length 60 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.