Zoro Homepage

Adj. Work Table, Steel, 30" W, 16" D

  • Mfr # MTH1-1630-AH

  • Zoro # G6398043


product price: $429.99
/ea
Free Shipping & Returns

Key Features

Width
30 in
Load Capacity
10,000 lb
Workbench/Table Surface Material
Steel
Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTH1-1630-AH
Zoro #
G6398043
UPC #
-
Country of Origin
United States

Dimensions

Width
30 in
Depth
16 in
Height
30 in to 37 in
Top Thickness
3/16 in
Overall Width
30 in
Overall Depth
16 in
Height Adjustment Increments
1 in
Height Adjustment Mechanism
Bolt
Work Surface Depth
16 in
Height Adjustability
Adjustable Height
Maximum Adjustable Height
37 in
Metal Top Thickness
3/16 in
Minimum Adjustable Height
30 in
Work Surface Width
30 in

Details

Load Capacity
10,000 lb
Workbench/Table Surface Material
Steel
Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Workbench/Table Adjustment
Bolted
Workbench/Table Frame Material
Steel
Edge Type
Radius
Item
Work Table
Color
Gray
Includes
Foot Pad with Lag Hole, Fully Assembled
Work Table Item
Adjustable Height Work Table
Number of Drawers
0
Number of Shelves
0
Frame Material
Steel
Assembly
Fully Assembled
Edge Shape
Radius
Top Material
Steel
Included Components
No Additional Components
Overall Load Capacity
10,000 lb
Foot Type
Plain
Top Metal Material Gauge
7 ga
Unit Type
Not Expandable or Modular
Resistance Properties
Impact Resistant
Frame Construction
Welded Only
Frame Material Finish
Powder Coated
Top Material Finish
Powder Coated
Portability
Stationary

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Radius, Frame Material Steel, Frame Material Finish Powder Coated, Height Adjustment Increments 1 in, Included Components No Additional Components, Maximum Adjustable Height 37 in, Minimum Adjustable Height 30 in, Non-Metal Top Thickness Not Applicable, Number of Drawers 0, Overall Depth 16 in, Overall Fixed Height Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.