Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adj. Work Table, Steel, 30" W, 28" D

  • Mfr # MTH1-2830-AH

  • Zoro # G6910741


product price: $594.99
/ea
Additional $95.00 delivery surcharge applies per item.
See details

Key Features

Width
30 in
Load Capacity
10,000 lb
Workbench/Table Surface Material
Steel
Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTH1-2830-AH
Zoro #
G6910741
UPC #
-
Country of Origin
United States

Dimensions

Width
30 in
Depth
28 in
Height
30 in to 37 in
Top Thickness
3/16 in
Overall Width
30 in
Overall Depth
28 in
Height Adjustment Mechanism
Bolt
Metal Top Thickness
3/16 in
Work Surface Depth
28 in
Minimum Adjustable Height
30 in
Work Surface Width
30 in
Height Adjustment Increments
1 in
Height Adjustability
Adjustable Height
Maximum Adjustable Height
37 in

Details

Load Capacity
10,000 lb
Workbench/Table Surface Material
Steel
Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Workbench/Table Adjustment
Bolted
Workbench/Table Frame Material
Steel
Edge Type
Radius
Item
Work Table
Color
Gray
Work Table Item
Adjustable Height Work Table
Includes
Foot Pad with Lag Hole, Fully Assembled
Frame Material
Steel
Number of Shelves
0
Number of Drawers
0
Assembly
Fully Assembled
Foot Type
Plain
Unit Type
Not Expandable or Modular
Top Material
Steel
Frame Material Finish
Powder Coated
Included Components
No Additional Components
Edge Shape
Radius
Portability
Stationary
Resistance Properties
Impact Resistant
Top Metal Material Gauge
7 ga
Top Material Finish
Powder Coated
Frame Construction
Welded Only
Overall Load Capacity
10,000 lb

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Radius, Frame Material Steel, Frame Material Finish Powder Coated, Height Adjustment Increments 1 in, Included Components No Additional Components, Maximum Adjustable Height 37 in, Minimum Adjustable Height 30 in, Non-Metal Top Thickness Not Applicable, Number of Drawers 0, Overall Depth 28 in, Overall Fixed Height Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.