Adjustable Height Welder's Table
- Mfr # WG-2451-AH
- Zoro # G923510638
product price:Â
$
846.99
/ea
Key Features
No. of Drawers
0
Depth
24 in
Width
51 in
Number of Shelves
Open Base
Writing Surface Height
37 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WG-2451-AH
- Zoro #
- G923510638
- UPC #
- -
- Country of Origin
- United States
- No. of Drawers
- 0
- Item
- Adjustable Height Welder's Table
- Number of Shelves
- Open Base
- Color
- Gray
- Material
- Steel
- Load Capacity
- 2,000 lbs
- Finish
- Powder Coat
Dimensions
- Depth
- 24 in
- Width
- 51 in
- Writing Surface Height
- 37 in
- Height
- 34 in
- Work Surface Depth
- 24 in
- Work Surface Width
- 51 in
Description
Adjustable Height Welder's Table, 24" x 51" Top Size, 31.25" to 45.25" Adjustable Height, 4.25" Deep Catch Pan, Removeable Bar Grating
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.