Shop LITTLE GIANT
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Adjustable Height Welder's Table
- Mfr # WG-4851-AH-HD
- Zoro # G723510432
product price:Â
$
1,369.99
/ea
Key Features
No. of Drawers
1 Heavy-Duty Drawer
Finish
Powder Coat
Width
51 in
Depth
48 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WG-4851-AH-HD
- Zoro #
- G723510432
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 51 in
- Depth
- 48 in
- Writing Surface Height
- 37 in
- Height
- 34 in
- Work Surface Width
- 51 in
- Work Surface Depth
- 48 in
Details
- No. of Drawers
- 1 Heavy-Duty Drawer
- Item
- Adjustable Height Welder's Table
- Finish
- Powder Coat
- Material
- Steel
- Drawer Load Rating
- Heavy-Duty Drawer
- Load Capacity
- 2,000 lbs
- Color
- Gray
- Number of Shelves
- Open Base
Description
Adjustable Height Welder's Table, 48" x 51" Top Size, 31.25" to 45.25" Adjustable Height, 4.25" Deep Catch Pan, Removeable Bar Grating, Heavy-Duty Drawer
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.