Adjustable Reel Rack
- Mfr # SRR-1839
- Zoro # G323510481
product price:Â
$
573.99
/ea
Key Features
Features
Includes (4) Reel Arm Attachments
Material
Steel
Overall Width
38.25 in
Finish
Powder Coat
Overall Height
59.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SRR-1839
- Zoro #
- G323510481
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 38.25 in
- Overall Height
- 59.25 in
- Overall Depth
- 18 in
Details
- Features
- Includes (4) Reel Arm Attachments
- Material
- Steel
- Item
- Adjustable Reel Rack
- Finish
- Powder Coat
- Color
- Gray
Description
Adjustable Reel Rack, 200 lbs Capacity per Spindle, 38.25"W x 18"D x 59.25"H, 4 Reel Arm Attachments
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.