Skip to Main Content
customer-service Help
Little Giant

Adjustable Stepladder, Aluminum, 300 lb Load Capacity

Little Giant Adjustable Stepladder,  Aluminum,  300 lb Load Capacity 15109-001
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$413.94
  • Promotion Restriction: Not eligible for promotion
  • Item: Adjustable Stepladder
  • Load Capacity: 300 lb
See full product details
This item ships free.
Total: $413.94

Little Giant #15109-001 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Adjustable Stepladder
  • Load Capacity: 300 lb
  • ANSI Type: IA
  • Material: Aluminum
  • Net Weight: 45.0 lb
  • Ladder Tread: Ribbed
  • Step Tread: Ribbed
  • Ladder Height: 6 to 10 ft
  • Number of Steps: 4 to 7
  • Step Depth: 1 3/4 in
  • Stepladder Item: Stepladder
  • Rung/Step Spacing: 12 in
  • Standards: OSHA and ANSI 14.2
  • Includes: AirDeck(TM) Tool Tray, Instruction Manual, Wheels
  • Bottom Width: 32 1/2 in
  • Series: Select Step
  • Base Spread: 48 in
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Stepladder, Material Aluminum, ANSI Type IA, Ladder Height 6 to 10 ft, Load Capacity 300 lb, Number of Steps 4 to 7, Base Spread 48 in, Bottom Width 32 1/2 in, Step Depth 1 3/4 in, Step Tread Ribbed, Series Select Step, Includes AirDeck(TM) Tool Tray, Instruction Manual, Wheels, Standards OSHA and ANSI 14.2, Rung/Step Spacing 12 in

Reviews of Little Giant #15109-001