Zoro Homepage

Adjustable Tray, 15 In. L, 36 In. H

  • Mfr # AF-SHELF-15

  • Zoro # G6717934


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Overall Height
6 in
Overall Length
36 in
Overall Width
15 in
Material
Steel
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF-SHELF-15
Zoro #
G6717934
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
6 in
Overall Length
36 in
Overall Width
15 in
Shelf Length
36 in
Shelf Width
15 in

Details

Material
Steel
Color
Gray
Load Capacity
150 lb
Item
Deep Tray
Finish
Powder Coated
For Use With
19G725, 265V36

Description

Deep Tray, Color Gray, For Use With Adjustable Shelf Rack, Load Capacity 150 lb, Material Steel, Shelf Length 36 in, Shelf Width 15 in, Finish Powder Coated, Overall Height 6 in, Overall Length 36 in, Overall Width 15 in

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.