Automatic Grinder, 2 HP, 24 x 48 In (Discontinued)
- Mfr # GP-SMPXFG-HP
- Zoro # G1356941
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GP-SMPXFG-HP
Zoro #
G1356941
UPC #
010121137820
Country of Origin
United States
Dimensions
Diameter
28 "
Manufacturers Warranty Length
2 Yr.
Cord Length - Pumps
20 ft.
Height
48""
Length
28 In
Cord Length
20 ft.
Description
Grinder Pump System, HP 2, Hz 60Hz, Off Point 9, On Point 25, Pump Body Material Cast Iron, Impeller Material Brass, Max. Head 130 ft, Cord Length 20 ft, Max. Liquid Temp. 140 Degrees F, RPM 3450, Includes Basin, Cover, Check Valve, Discharge Pipe, Agency Compliance UL/CSA, Manufacturers Warranty Length 2 Yr.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.