Bar/Pipe Truck, 12 ga. Steel, 3600 lb Load Capacity, 48" L, 58" H
- Mfr # BRT36488PHBK
- Zoro # G3600200
product price:Â
$
999.99
/ea
Key Features
Overall Height
58"
Overall Length
48"
Material
12 ga. Steel
Load Capacity
3600 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BRT36488PHBK
- Zoro #
- G3600200
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 58"
- Overall Length
- 48"
Details
- Material
- 12 ga. Steel
- Load Capacity
- 3600 lb
- Item
- Bar/Pipe Truck
Description
Bar/Pipe Truck,3600 lb.,48 In. L
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer, and Nickel carbonyl,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.