Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bench Cabinet, 24" X 48", 2 Locking Doors, Vinyl Mat, Louvered Panel

  • Mfr # MM2D2448FLLP

  • Zoro # G2015888


product price: $1,188.99
/ea
Additional $220.00 delivery surcharge applies per item.
See details

Key Features

Includes
Bench Cabinet, 24" X 48", 2 Locking Doors, Vinyl Mat, Louvered Panel
Features
2 Locking Doors, Vinyl Mat, Louvered Panel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MM2D2448FLLP
Zoro #
G2015888
UPC #
-
Country of Origin
United States

Details

Item
Bench Cabinet
Includes
Bench Cabinet, 24" X 48", 2 Locking Doors, Vinyl Mat, Louvered Panel
Features
2 Locking Doors, Vinyl Mat, Louvered Panel

Description

- All-Welded Construction
- 24" x 48" Top
- 6" Nonmarking Polyurethane Wheels
- Floor Lock
- Locking Doors
- Louvered Panel
- Non-Slip Vinyl Matting on Steel Top
- 3600 lbs. Capacity

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.