Zoro Homepage

Bench Cabnet, Maple Top, 2 Doors

  • Mfr # MJ3-LL-2D-2448

  • Zoro # G3472589


product price: $1,309.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Freestanding
Workbench/Table Surface Material
Butcher Block
Width
48 in
Depth
24 in
Height
41 in to 44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MJ3-LL-2D-2448
Zoro #
G3472589
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Depth
24 in
Height
41 in to 44 in
Width (In.)
48
Height (In.)
41 to 44
Depth (In.)
24
Top Thickness
1 3/4 in
Overall Width
48 in
Overall Height
42 1/2 in
Overall Depth
24 in
Cabinet Interior Depth
23 in
Non-Metal Top Thickness
1 3/4 in

Details

Workbench/Work Table Type
Freestanding
Workbench/Table Surface Material
Butcher Block
No. of Drawers
0
No. of Shelves
1
Number of Doors
2
Workbench/Table Frame Material
Steel
Cabinet Door Type
Standard
Finish
Powder Coated
Color
Gray
Gauge
12
Item
Cabinet Workbench
Tabletop Material
Maple
Includes
Heavy Duty Leg Levelers
Number of Adjustable Shelves
0
Cabinet Workbench Item
Cabinet Workbench
Door
(2) Locking Doors
Type
Counter Height
Number of Drawers
0
Frame Material
Steel
Number of Shelves
1
Foot Type
Leg Leveling Pad
Overall Load Capacity
2,000 lb
Number of Cabinets
1
Frame Material Finish
Powder Coated
Maximum Shelf Load Capacity
2000 lb
Number of Outlets
0
Number of Knockouts
0
Top Material
Butcher Block
Lock Type
Keyed
Top Material Finish
Powder Coated
Assembly
Fully Assembled
Edge Shape
Radius
Brake Type
None
Frame Construction
Welded Only
Number of Storage Sides
1
Door Type
Standard/Hinged
Frame Metal Material Gauge
12 ga
Included Components
Lower Shelf
Portability
Stationary
Number of Compartments
2

Description

Cabinet Workbench, Top Material Butcher Block, Color Gray, Non-Metal Top Thickness 1 3/4 in, Number of Doors 2, Number of Drawers 0, Number of Shelves 1, Overall Depth 24 in, Overall Height 42 1/2 in, Overall Load Capacity 2,000 lb, Overall Width 48 in, Top Metal Material Gauge Not Applicable, Included Components Lower Shelf, Assembly Fully Assembled, Brake Type None, Cabinet Interior Depth 23 in, Caster Mount Type Not Applicable, Caster Type Not Applicable, Door Type Standard/Hinged

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.