This item is Discontinued.

Little Giant Bolted Work Table, Particleboard, 72" W, 28" to 42" Height, 3000 lb., Folding WFH-3672-AH

Bolted Work Table, Particleboard, 72" W, 28" to 42" Height, 3000 lb., Folding (Discontinued)

  • Mfr # WFH-3672-AH
  • Zoro # G9840196
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WFH-3672-AH
Zoro #
G9840196
UPC #
190213164177
Country of Origin
United States

Dimensions

Width
72"
Depth
36"
Height
28" to 42"
Top Thickness
12 ga.

Details

Item
Work Table
Workbench/Table Adjustment
Bolted
Workbench/Work Table Type
Freestanding
Load Capacity
3000 lb.
Workbench/Table Leg Type
Folding
Color
Gray
Workbench/Table Frame Material
Steel
Workbench/Table Assembly
Assembled
Finish
Powder Coated
Edge Type
Square
Includes
Folding Legs Adjustable in 2" Increments
Workbench/Table Surface Material
Particleboard
Work Table Item
Adjustable Height Work Table
Workbench/Workstation Item
Work Table

Description

Work Table, Color Gray, Includes Folding Legs Adjustable in 2 in Increments

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.