Shop LITTLE GIANT
Additional $130.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Box Truck, 12 ga. Steel (Platform)/14 ga. Steel (Sides), 2000 lb Load Capacity, 54" L, 30" W, 40" H
- Mfr # RPDS30486PY
- Zoro # G3602118
product price:Â
$
872.99
/ea
Key Features
Overall Height
40"
Overall Length
54"
Overall Width
30"
Material
12 ga. Steel (Platform)/14 ga. Steel (Sides)
Load Capacity
2000 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RPDS30486PY
- Zoro #
- G3602118
- UPC #
- -
- Country of Origin
- United States
- Material
- 12 ga. Steel (Platform)/14 ga. Steel (Sides)
- Load Capacity
- 2000 lb
- Item
- Box Truck
Dimensions
- Overall Height
- 40"
- Overall Length
- 54"
- Overall Width
- 30"
Description
Box Truck,40 In. H,30 In. W,54 In. L
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.