Box Truck, 32 In. H, 30 In. W, 65 In. L

  • Mfr # BTS3060-6MR

  • Zoro # G9811313


product price:  $950.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Overall Length
65 in
Overall Width
30 in
Material
Steel
Color
Gray
Caster Wheel Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTS3060-6MR
Zoro #
G9811313
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
65 in
Overall Width
30 in
Caster Wheel Width
2 in
Overall Height
33 in
Caster Wheel Dia.
6 in
Caster Mounting Height
7 1/2 in
Handle Height
33 in
Overall LxWxH
65 in x 30 in x 33 in
Inside Length
60 in
Inside Width
30 in
Inside Height
24 in
Lip Height
24 in
Caster Mounting Plate Size
4 in x 4-1/2 in

Details

Item
General Purpose Box Truck
Material
Steel
Color
Gray
Caster Wheel Type
Standard
Load Capacity
2,000 lb
Caster Wheel Material
Mold-on Rubber
Gauge
14 ga
Number of Caster Wheels
4
Finish
Powder Coated
Handle Type
Flat
Features
Welded Construction. Solid Sides
Caster Frame Material
Steel
Caster Wheel/Tread Material
Rubber
Caster Inside Bolt Hole Spacing
2 9/16 in x 2 3/16 in
Caster Wheel Tread Type/Material
Standard Rubber
Number of Shelves
1
Caster Mounting Plate Bolt Hole Pattern
3 in x 3 in
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Lip Style
4-Sided Lipped
Caster Core Material
Steel
Bottom Shelf Construction
Solid
Shelf Adjustability
Fixed
Number of Sides
4
Caster Mounting Type
Plate
Lid/Cover Type
No Lid
Side Panel Construction
Solid
Caster/Wheel Mounting Location
Standard
Caster Brake Type
No Brake Included
Top Shelf Construction
Solid
Caster Outside Bolt Hole Spacing
4 1/16 in x 3 1/2 in

Description

Box Truck, Load Capacity 2,000 lb, Material Steel, Finish Powder Coated, Gauge 14 ga, Inside Height 24 in, Inside Length 60 in, Inside Width 30 in, Overall Height 33 in, Overall Length 65 in, Overall Width 30 in, Handle Type Flat, Lid/Cover Type No Lid

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.