Zoro Homepage

Bulk Storage Cart, 2 Shelves, 48x24

  • Mfr # DET2A24486PY

  • Zoro # G4096799


product price: $955.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Overall Height
57 in
Overall Width
24 in
Color
Gray
Load Capacity
3600 lb
Number of Shelves
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DET2A24486PY
Zoro #
G4096799
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
57 in
Overall Length
54 in
Overall Width
24 in
Caster Width
2 in
Shelf Length
48 in
Caster Dia.
6"
Shelf Width
24 in
Shelf LxW
48 in x 24 in

Details

Color
Gray
Load Capacity
3600 lb
Item
Adjustable Shelf Truck, 2-Sided
Number of Shelves
2
Features
Push Handle
Finish
Powder Coated
Gauge
12
Caster Material
Polyurethane
Caster Type
(2) Swivel, (2) Rigid
Construction
Welded Steel

Description

Adjustable Shelf Truck, 2-Sided, Load Capacity 3600 lb, Number of Shelves 2, Shelf Length 48 in, Shelf Width 24 in, Finish Powder Coated, Overall Length 54 in, Overall Width 24 in, Overall Height 57 in

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.