Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulk Storage Cart, 2 Shelves, 60x24

  • Mfr # DET2A24606PY

  • Zoro # G4096729


product price: $1,112.99
/ea
Additional $275.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
57 in
Overall Width
24 in
Color
Gray
Load Capacity
3600 lb
Number of Shelves
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DET2A24606PY
Zoro #
G4096729
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
57 in
Overall Length
66 in
Overall Width
24 in
Shelf Width
24 in
Caster Width
2 in
Caster Dia.
6"
Shelf Length
60 in
Shelf LxW
60 in x 24 in

Details

Color
Gray
Load Capacity
3600 lb
Item
Adjustable Shelf Truck, 2-Sided
Number of Shelves
2
Gauge
12
Features
Push Handle
Construction
Welded Steel
Caster Type
(2) Swivel, (2) Rigid
Finish
Powder Coated
Caster Material
Polyurethane

Description

Adjustable Shelf Truck, 2-Sided, Load Capacity 3600 lb, Number of Shelves 2, Shelf Length 60 in, Shelf Width 24 in, Finish Powder Coated, Overall Length 66 in, Overall Width 24 in, Overall Height 57 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.