Zoro Homepage

Bulk Storage Cart, 60x28, 3 Shelves

  • Mfr # PPT-2860-6M

  • Zoro # G9944794


product price: $1,045.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Material
Steel
Color
Gray
Load Capacity
1,600 lb
Number of Shelves
6
Overall Width
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPT-2860-6M
Zoro #
G9944794
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
60 in
Overall Height
56 in
Shelf Length
60 in
Caster Dia.
6"
Shelf Width
28 in
Overall Length
28 in
Caster Width
2 in
Caster Wheel Dia.
6 in
Mesh Size
3/4 x 1-3/4 in
Shelf LxW
60 inx28 in
Caster Wheel Width
2 in
Inside Width
28 in
Caster Mounting Plate Size
4 in x 4-1/2 in
Shelf Lip Height
1 1/2 in
Inside Length
60 in
Overall LxWxH
60 inx28 inx56 in
Bottom Shelf Lip Height
1 1/2 in
Caster Mounting Height
7 1/2 in

Details

Material
Steel
Color
Gray
Load Capacity
1,600 lb
Item
Partitioned Dual-Side-Access Mesh-Wall Metal Stock Truck
Number of Shelves
6
Gauge
14 ga
Caster Material
Mold on Rubber
Caster Type
(2) Swivel, (2) Rigid
Construction
Welded Steel
Finish
Powder Coated
Includes
2 Sloped Upper Shelves and Bottom Shelf With 1-1/2" Lip
Caster Wheel Type
Standard
Assembled/Unassembled
Assembled
Distance Between Shelves
14 in
Shelf Adjustability
Fixed
Lip Style
4-Sided Lipped
Caster Outside Bolt Hole Spacing
4-1/16 in x 3-1/2 in
Caster Mounting Plate Bolt Hole Pattern
3 in x 3 in
Side Panel Construction
Expanded Metal
Caster Frame Material
Steel
Caster Wheel/Tread Material
Rubber
Shelf Construction
Solid
Caster Mounting Type
Plate
Caster/Wheel Mounting Location
Diamond
Caster Core Material
Steel
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Method of Construction
Welded
Caster Brake Type
No Brake Included
Caster Inside Bolt Hole Spacing
2-9/16 in x 2-3/16 in
Number of Side Panels
2
Number of Accessible Sides
2

Description

Partitioned Dual-Side-Access Mesh-Wall Metal Stock Truck, Load Capacity 1,600 lb, Number of Shelves 6, Shelf Length 60 in, Shelf Width 28 in, Shelf Construction Solid, Caster Brake Type No Brake Included, Caster Wheel Dia. 6 in, Caster Wheel/Tread Material Rubber, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Caster/Wheel Mounting Location Diamond, Distance Between Shelves 14 in, Finish Powder Coated, Material Steel, Method of Construction Welded, Overall Length 28 in, Overall Width 60 in

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.