Bulk Storage Locker, 49 in W, 27 in D, 78 in H, (1) Tier, (1) Wide, Gray

  • Mfr # SLN-2448

  • Zoro # G9931862


product price:  $1,199.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Overall Width
49 in
Overall Depth
27 in
Overall Height
78 in
Number of Shelves
0
Number of Adjustable Shelves
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SLN-2448
Zoro #
G9931862
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
49 in
Overall Depth
27 in
Overall Height
78 in

Details

Item
Bulk Storage Locker
Number of Shelves
0
Number of Adjustable Shelves
0
Locker Configuration
(1) Tier, (1) Wide
Number of Openings
1
Number of Doors
2
Locker Lock Type
Padlock Hasp
Assembled/Unassembled
Assembled
Locker Door Type
Ventilated
Locker Handle Type
Slide Latch
Locker Material
Steel
Locker Type
(1) Wide, (1) Opening
Finish
Powder Coated
Gauge
11 to 14
Includes
Expanded Metal Sides with 72" Interior Height All-Welded Fully Assembled
Item - Bulk Storage Lockers
Bulk Storage Locker
Color
Gray
Tier
1
Locking System
Padlockable
Material
Welded Steel/Expanded Metal
Lock Type
Padlock Hasp
Handle Type
Side Latch
Method of Construction
Welded
Duty Rating
Heavy Duty
Number of Tiers
1
Locker Finish
Powder Coated
Panel Material
Steel
Wire Mesh Design
Diamond
Locker Color
Gray
Frame Assembled
Assembled
Door Opening
270 Degrees
Number of Units Wide
1
Panels Included
(2) Doors

Description

Bulk Storage Locker, Frame Assembled Assembled, Number of Units Wide 1, Panels Included (2) Doors, Lock Type Padlock Hasp, Number of Shelves 0, Overall Depth 27 in, Overall Height 78 in, Overall Width 49 in, Door Opening 270 Degrees , Number of Doors 2, Wire Mesh Design Diamond, Duty Rating Heavy Duty, Handle Type Side Latch, Locker Color Gray, Locker Configuration (1) Tier, (1) Wide, Locker Finish Powder Coated, Method of Construction Welded, Number of Openings 1, Number of Tiers 1

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.