Bulk Storage Locker, 49 in W, 33 in D, 78 in H, (1) Tier, (1) Wide, Gray

  • Mfr # SLN-3048

  • Zoro # G9931844


product price:  $1,435.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
49 in
Overall Depth
33 in
Overall Height
78 in
Number of Shelves
0
Number of Adjustable Shelves
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SLN-3048
Zoro #
G9931844
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
49 in
Overall Depth
33 in
Overall Height
78 in

Details

Item
Bulk Storage Locker
Number of Shelves
0
Number of Adjustable Shelves
0
Locker Configuration
(1) Tier, (1) Wide
Number of Openings
1
Number of Doors
2
Locker Lock Type
Padlock Hasp
Assembled/Unassembled
Assembled
Locker Door Type
Ventilated
Locker Handle Type
Slide Latch
Locker Material
Steel
Finish
Powder Coated
Includes
Expanded Metal Sides with 72" Interior Height All-Welded Fully Assembled
Item - Bulk Storage Lockers
Bulk Storage Locker
Material
Welded Steel/Expanded Metal
Color
Gray
Gauge
11 to 14
Locker Type
(1) Wide, (1) Opening
Locking System
Padlockable
Tier
1
Handle Type
Side Latch
Lock Type
Padlock Hasp
Method of Construction
Welded
Locker Finish
Powder Coated
Wire Mesh Design
Diamond
Number of Tiers
1
Duty Rating
Heavy Duty
Panels Included
(2) Doors
Number of Units Wide
1
Locker Color
Gray
Frame Assembled
Assembled
Door Opening
270 Degrees
Panel Material
Steel

Description

Bulk Storage Locker, Frame Assembled Assembled, Number of Units Wide 1, Panels Included (2) Doors, Lock Type Padlock Hasp, Number of Shelves 0, Overall Depth 33 in, Overall Height 78 in, Overall Width 49 in, Door Opening 270 Degrees , Number of Doors 2, Wire Mesh Design Diamond, Duty Rating Heavy Duty, Handle Type Side Latch, Locker Color Gray, Locker Configuration (1) Tier, (1) Wide, Locker Finish Powder Coated, Method of Construction Welded, Number of Openings 1, Number of Tiers 1

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.