Bulk Storage Locker, 60 in W, 33 in D, 78 in H, (1) Tier, (1) Wide, Gray

  • Mfr # SLN-3060

  • Zoro # G9931835


product price:  $1,251.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Overall Width
60 in
Overall Depth
33 in
Overall Height
78 in
Number of Shelves
0
Number of Adjustable Shelves
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SLN-3060
Zoro #
G9931835
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
60 in
Overall Depth
33 in
Overall Height
78 in

Details

Item
Bulk Storage Locker
Number of Shelves
0
Number of Adjustable Shelves
0
Locker Configuration
(1) Tier, (1) Wide
Number of Openings
1
Number of Doors
2
Locker Lock Type
Padlock Hasp
Assembled/Unassembled
Assembled
Locker Door Type
Ventilated
Locker Handle Type
Slide Latch
Locker Material
Steel
Includes
Expanded Metal Sides with 72" Interior Height All-Welded Fully Assembled
Locking System
Padlockable
Locker Type
(1) Wide, (1) Opening
Item - Bulk Storage Lockers
Bulk Storage Locker
Finish
Powder Coated
Gauge
11 to 14
Tier
1
Material
Welded Steel/Expanded Metal
Color
Gray
Lock Type
Padlock Hasp
Handle Type
Side Latch
Method of Construction
Welded
Duty Rating
Heavy Duty
Locker Finish
Powder Coated
Door Opening
270 Degrees
Wire Mesh Design
Diamond
Panels Included
(2) Doors
Panel Material
Steel
Number of Tiers
1
Number of Units Wide
1
Locker Color
Gray
Frame Assembled
Assembled

Description

Bulk Storage Locker, Frame Assembled Assembled, Number of Units Wide 1, Panels Included (2) Doors, Lock Type Padlock Hasp, Number of Shelves 0, Overall Depth 33 in, Overall Height 78 in, Overall Width 60 in, Door Opening 270 Degrees , Number of Doors 2, Wire Mesh Design Diamond, Duty Rating Heavy Duty, Handle Type Side Latch, Locker Color Gray, Locker Configuration (1) Tier, (1) Wide, Locker Finish Powder Coated, Method of Construction Welded, Number of Openings 1, Number of Tiers 1

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.