Bulk Storage Locker, 61 in W, 27 in D, 52 in H, (1) Tier, (1) Wide, Gray
Mfr # SCN-2460-NC
Zoro # G9932106
product price:Â $1,325.99
/eaKey Features
Overall Width
61 in
Overall Depth
27 in
Overall Height
52 in
Number of Shelves
0
Number of Adjustable Shelves
0
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCN-2460-NC
Zoro #
G9932106
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
61 in
Overall Depth
27 in
Overall Height
52 in
Description
Bulk Storage Locker, Frame Assembled Assembled, Number of Units Wide 1, Panels Included (2) Doors, Lock Type Padlock Hasp, Number of Shelves 0, Overall Depth 27 in, Overall Height 52 in, Overall Width 61 in, Door Opening 270 Degrees , Number of Doors 2, Wire Mesh Design Diamond, Door Type Mesh, Duty Rating Heavy Duty, Handle Type Side Latch, Locker Color Gray, Locker Configuration (1) Tier, (1) Wide, Locker Finish Powder Coated, Method of Construction Welded, Number of Openings 1
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer, and Nickel carbonyl,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.