Bulk Storage Locker, 61 in W, 27 in D, 78 in H, (1) Tier, (1) Wide, Gray

  • Mfr # SL1-2460

  • Zoro # G9932036


product price:  $1,817.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Overall Width
61 in
Overall Depth
27 in
Overall Height
78 in
Number of Shelves
1
Number of Adjustable Shelves
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL1-2460
Zoro #
G9932036
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
61 in
Overall Depth
27 in
Overall Height
78 in
Panel Material Thickness
14 ga

Details

Item
Bulk Storage Locker
Number of Shelves
1
Number of Adjustable Shelves
0
Locker Configuration
(1) Tier, (1) Wide
Number of Openings
1
Number of Doors
2
Locker Lock Type
Padlock Hasp
Assembled/Unassembled
Assembled
Locker Door Type
Ventilated
Locker Handle Type
Slide Latch
Locker Material
Steel
Includes
1 Center Shelf
Material
Welded Steel/Expanded Metal
Locking System
Padlockable
Color
Gray
Tier
1
Locker Type
(1) Wide, (2) Openings
Gauge
11 to 14
Item - Bulk Storage Lockers
Bulk Storage Locker
Finish
Powder Coated
Door Type
Clearview, Ventilated
Lock Type
Padlock Hasp
Cabinet Color
Gray
Method of Construction
Welded
Door Handle Type
Slide Latch
Door Opening
270 Degrees
Load Capacity per Shelf
1,000 lb
Frame Assembled
Assembled
Duty Rating
Extra-Heavy Duty
Base Type
Legs
Audit Trail Storage
None
Mobility
Stationary
For Use Outdoors
No
Cabinet Material
Steel
Body Panel Type
Ventilated
Cabinet Storage Components
Shelves
Shelf Adjustability
Fixed
For Use Indoors/Outdoors
No

Description

Bulk Storage Locker, Base Type Legs, Body Panel Type Ventilated, Cabinet Color Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Slide Latch, Door Type Clearview, Ventilated, Duty Rating Extra-Heavy Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 1,000 lb, Lock Type Padlock Hasp, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 1, Overall Depth 27 in, Overall Height 78 in, Overall Width 61 in

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.