Shop LITTLE GIANT

Bulk Storage Locker, 61 in W, 27 in D, 78 in H, (1) Tier, (1) Wide, Gray

  • Mfr # SL2-A-2460
  • Zoro # G3472519

product price: 
$
2,101.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
61 in
Overall Depth
27 in
Overall Height
78 in
Number of Shelves
2
Number of Adjustable Shelves
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SL2-A-2460
Zoro #
G3472519
UPC #
-
Country of Origin
United States
Item
Bulk Storage Locker
Number of Shelves
2
Number of Adjustable Shelves
2
Locker Configuration
(1) Tier, (1) Wide
Number of Openings
1
Number of Doors
2
Capacity per Shelf
200 lb
Locker Lock Type
Padlock Hasp
Assembled/Unassembled
Assembled
Locker Door Type
Ventilated
Locker Handle Type
Slide Latch
Locker Material
Steel
Item - Bulk Storage Lockers
Bulk Storage Locker
Tier
Single
Locker Type
(1) Wide, (1) Opening
Finish
Powder Coated
Includes
(2) Adjustable Shelves
Locking System
Padlockable
Color
Gray
Material
Welded Steel
Handle Type
Slide Latch
Door Type
Clearview, Ventilated
Lock Type
Padlock Hasp
Cabinet Color
Gray
Method of Construction
Welded
Frame Assembled
Assembled
For Use Outdoors
No
Duty Rating
Extra-Heavy Duty
Door Opening
270 Degrees
Door Handle Type
Slide Latch
Mobility
Stationary
Cabinet Storage Components
Shelves
Base Type
Legs
Cabinet Material
Steel
Shelf Adjustment Increments
3 1/2 in
Body Panel Type
Ventilated
Shelf Adjustability
Adjustable
Load Capacity per Shelf
1,000 lb
Audit Trail Storage
None
For Use Indoors/Outdoors
No

Dimensions

Overall Width
61 in
Overall Depth
27 in
Overall Height
78 in

Description

Bulk Storage Locker, Base Type Legs, Body Panel Type Ventilated, Cabinet Color Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Slide Latch, Door Type Clearview, Ventilated, Duty Rating Extra-Heavy Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 1,000 lb, Lock Type Padlock Hasp, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 2, Overall Depth 27 in, Overall Height 78 in, Overall Width 61 in

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.