Bulk Storage Locker, 61 in W, 33 in D, 52 in H, (1) Tier, (1) Wide, Gray

  • Mfr # SCN-3060-NC

  • Zoro # G9932081


product price:  $1,262.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Overall Width
61 in
Overall Depth
33 in
Overall Height
52 in
Number of Shelves
0
Number of Adjustable Shelves
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCN-3060-NC
Zoro #
G9932081
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
61 in
Overall Depth
33 in
Overall Height
52 in

Details

Item
Bulk Storage Locker
Number of Shelves
0
Number of Adjustable Shelves
0
Locker Configuration
(1) Tier, (1) Wide
Number of Openings
1
Number of Doors
2
Locker Lock Type
Padlock Hasp
Assembled/Unassembled
Assembled
Locker Door Type
Ventilated
Locker Handle Type
Slide Latch
Locker Material
Steel
Includes
Welded Construction, 48" Inside Height, 1-1/2" Angle Iron Frame, Doors Open 270 Degrees, Padlockable Slide Latch
Handle Type
Side Latch
Item - Bulk Storage Lockers
Bulk Storage Locker
Color
Gray
Finish
Powder Coated
Tier
One
Material
Welded Steel
Door Type
Mesh
Lock Type
Padlock Hasp
Method of Construction
Welded
Frame Assembled
Assembled
Panels Included
(2) Doors
Number of Tiers
1
Number of Units Wide
1
Locker Finish
Powder Coated
Door Opening
270 Degrees
Duty Rating
Heavy Duty
Locker Color
Gray
Panel Material
Steel
Wire Mesh Design
Diamond

Description

Bulk Storage Locker, Frame Assembled Assembled, Number of Units Wide 1, Panels Included (2) Doors, Lock Type Padlock Hasp, Number of Shelves 0, Overall Depth 33 in, Overall Height 52 in, Overall Width 61 in, Door Opening 270 Degrees , Number of Doors 2, Wire Mesh Design Diamond, Door Type Mesh, Duty Rating Heavy Duty, Handle Type Side Latch, Locker Color Gray, Locker Configuration (1) Tier, (1) Wide, Locker Finish Powder Coated, Method of Construction Welded, Number of Openings 1

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.