Shop LITTLE GIANT

Bulk Storage Locker, 61 in W, 39 in D, 78 in H, (1) Tier, (1) Wide, Gray

  • Mfr # SL2-3660
  • Zoro # G9931887

product price: 
$
2,094.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
61 in
Overall Depth
39 in
Overall Height
78 in
Number of Shelves
2
Number of Adjustable Shelves
0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SL2-3660
Zoro #
G9931887
UPC #
-
Country of Origin
United States
Item
Bulk Storage Locker
Number of Shelves
2
Number of Adjustable Shelves
0
Locker Configuration
(1) Tier, (1) Wide
Number of Openings
1
Number of Doors
2
Locker Lock Type
Padlock Hasp
Assembled/Unassembled
Assembled
Locker Door Type
Ventilated
Locker Handle Type
Slide Latch
Locker Material
Steel
Material
Welded Steel/Expanded Metal
Locking System
Padlockable
Item - Bulk Storage Lockers
Bulk Storage Locker
Color
Gray
Locker Type
(1) Wide, (3) Openings
Includes
(2) Fixed Shelves
Gauge
11 ga to 14 ga
Tier
1
Finish
Powder Coated
Lock Type
Padlock Hasp
Door Type
Clearview, Ventilated
Method of Construction
Welded
Cabinet Color
Gray
Base Type
Legs
Door Handle Type
Slide Latch
Cabinet Storage Components
Shelves
Body Panel Type
Ventilated
Mobility
Stationary
Load Capacity per Shelf
1,000 lb
Frame Assembled
Assembled
For Use Outdoors
No
Duty Rating
Extra-Heavy Duty
Audit Trail Storage
None
Shelf Adjustability
Fixed
Door Opening
270 Degrees
Cabinet Material
Steel
For Use Indoors/Outdoors
No

Dimensions

Overall Width
61 in
Overall Depth
39 in
Overall Height
78 in
Panel Material Thickness
14 ga

Description

Bulk Storage Locker, Base Type Legs, Body Panel Type Ventilated, Cabinet Color Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Slide Latch, Door Type Clearview, Ventilated, Duty Rating Extra-Heavy Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 1,000 lb, Lock Type Padlock Hasp, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 2, Overall Depth 39 in, Overall Height 78 in, Overall Width 61 in

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.