Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cabinet Workbench, Steel, 48 in W, 34 in Height

  • Mfr # WWC-3048-HD

  • Zoro # G3472001


product price: $1,799.00
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Freestanding
Workbench/Table Surface Material
Steel
Height
34 in
No. of Drawers
1
No. of Shelves
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WWC-3048-HD
Zoro #
G3472001
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Depth
30 in
Height
34 in
Top Thickness
7 ga
Drawer Depth
19.75
Overall Depth
30 in
Overall Width
48 in
Overall Height
34 in
Drawer Width
25 3/4 in
Drawer Height
6 in
Cabinet Interior Depth
30 in

Details

Workbench/Work Table Type
Freestanding
Workbench/Table Surface Material
Steel
No. of Drawers
1
No. of Shelves
0
Number of Doors
2
Workbench/Table Frame Material
Steel
Cabinet Door Type
Standard
Finish
Powder Coated
Color
Gray
Item
Cabinet Workbench
Number of Drawers
1
Includes
Heavy Duty Keyed Locking Handle and Heavy Duty Drawer with Padlock Hasp, 3 Point Lock
Material
Steel
Number of Drawers per Cabinet
1
Cabinet Workbench Item
Cabinet Workbench
Assembly
Fully Assembled
Frame Material
Steel
Number of Shelves
0
Top Material
Steel
Number of Compartments
1
Maximum Drawer Load Capacity
250 lb
Brake Type
None
Overall Load Capacity
10,000 lb
Number of Storage Sides
1
Included Components
Drawers
Top Material Finish
Powder Coated
Edge Shape
Radius
Door Type
Standard/Hinged
Foot Type
Plain
Number of Outlets
0
Lock Type
Padlockable
Frame Material Finish
Powder Coated
Number of Cabinets
1
Frame Construction
Welded Only
Top Metal Material Gauge
7 ga
Portability
Stationary
Frame Metal Material Gauge
7 ga
Number of Knockouts
0

Description

Cabinet Workbench, Top Material Steel, Color Gray, Non-Metal Top Thickness Not Applicable, Number of Doors 2, Number of Drawers 1, Number of Shelves 0, Overall Depth 30 in, Overall Height 34 in, Overall Load Capacity 10,000 lb, Overall Width 48 in, Top Metal Material Gauge 7 ga, Included Components Drawers, Assembly Fully Assembled, Brake Type None, Cabinet Interior Depth 30 in, Caster Mount Type Not Applicable, Caster Type Not Applicable, Door Type Standard/Hinged, Drawer Depth 19.75

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.