Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cabinet Workbench, Steel, 48 in W, 34 in Height

  • Mfr # WWC-3048

  • Zoro # G3472047


product price: $1,511.99
/ea
Additional $205.00 delivery surcharge applies per item.
See details

Key Features

Workbench/Work Table Type
Freestanding
Workbench/Table Surface Material
Steel
Depth
30 in
Height
34 in
No. of Drawers
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WWC-3048
Zoro #
G3472047
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Depth
30 in
Height
34 in
Top Thickness
7 ga
Overall Height
34 in
Overall Width
48 in
Overall Depth
30 in
Cabinet Interior Depth
30 in

Details

Workbench/Work Table Type
Freestanding
Workbench/Table Surface Material
Steel
No. of Drawers
0
No. of Shelves
0
Number of Doors
2
Workbench/Table Frame Material
Steel
Cabinet Door Type
Standard
Finish
Powder Coated
Color
Gray
Item
Cabinet Workbench
Number of Drawers
0
Material
Steel
Cabinet Workbench Item
Cabinet Workbench
Includes
Heavy Duty Keyed Locking Handle, 3 Point Lock
Assembly
Fully Assembled
Frame Material
Steel
Number of Shelves
0
Number of Cabinets
1
Brake Type
None
Frame Metal Material Gauge
7 ga
Number of Storage Sides
1
Door Type
Standard/Hinged
Top Metal Material Gauge
7 ga
Overall Load Capacity
3,600 lb
Foot Type
Plain
Top Material
Steel
Number of Compartments
1
Frame Material Finish
Powder Coated
Edge Shape
Radius
Lock Type
Padlockable
Top Material Finish
Powder Coated
Portability
Stationary
Number of Outlets
0
Number of Knockouts
0
Included Components
No Additional Components
Frame Construction
Welded Only

Description

Cabinet Workbench, Top Material Steel, Color Gray, Non-Metal Top Thickness Not Applicable, Number of Doors 2, Number of Drawers 0, Number of Shelves 0, Overall Depth 30 in, Overall Height 34 in, Overall Load Capacity 3,600 lb, Overall Width 48 in, Top Metal Material Gauge 7 ga, Included Components No Additional Components, Assembly Fully Assembled, Brake Type None, Cabinet Interior Depth 30 in, Caster Mount Type Not Applicable, Caster Type Not Applicable, Door Type Standard/Hinged

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.