Cabinet Workbench, Steel, 60 in W, 34 in Height
Mfr # WWC-3060
Zoro # G3472038
product price: $1,648.99
/eaKey Features
Workbench/Work Table Type
Freestanding
Workbench/Table Surface Material
Steel
Depth
30 in
Height
34 in
No. of Drawers
0
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WWC-3060
Zoro #
G3472038
UPC #
-
Country of Origin
United States
Dimensions
Width
60 in
Depth
30 in
Height
34 in
Top Thickness
7 ga
Overall Depth
30 in
Overall Height
34 in
Overall Width
60 in
Cabinet Interior Depth
30 in
Description
Cabinet Workbench, Top Material Steel, Color Gray, Non-Metal Top Thickness Not Applicable, Number of Doors 2, Number of Drawers 0, Number of Shelves 0, Overall Depth 30 in, Overall Height 34 in, Overall Load Capacity 3,600 lb, Overall Width 60 in, Top Metal Material Gauge 7 ga, Included Components No Additional Components, Assembly Fully Assembled, Brake Type None, Cabinet Interior Depth 30 in, Caster Mount Type Not Applicable, Caster Type Not Applicable, Door Type Standard/Hinged
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer, and Nickel carbonyl,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.