Cabinet Workbench, Steel, 72 in W, 34 in Height

  • Mfr # WWC-3072-2HD

  • Zoro # G3471968


product price: $2,298.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Freestanding
Workbench/Table Surface Material
Steel
Width
72 in
Depth
30 in
Height
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WWC-3072-2HD
Zoro #
G3471968
UPC #
-
Country of Origin
United States

Dimensions

Width
72 in
Depth
30 in
Height
34 in
Top Thickness
7 ga
Drawer Depth
19.75
Overall Height
34 in
Overall Width
72 in
Overall Depth
30 in
Drawer Width
25 3/4 in
Drawer Height
6 in
Cabinet Interior Depth
30 in

Details

Workbench/Work Table Type
Freestanding
Workbench/Table Surface Material
Steel
No. of Drawers
2
No. of Shelves
0
Number of Doors
2
Workbench/Table Frame Material
Steel
Cabinet Door Type
Standard
Finish
Powder Coated
Color
Gray
Item
Cabinet Workbench
Number of Drawers per Cabinet
10
Number of Drawers
2
Material
Steel
Includes
Heavy Duty Keyed Locking Handle and (2) Heavy Duty Drawers with Padlock Hasp, 3 Point Lock
Cabinet Workbench Item
Cabinet Workbench
Frame Material
Steel
Assembly
Fully Assembled
Number of Shelves
0
Maximum Drawer Load Capacity
250 lb
Brake Type
None
Foot Type
Plain
Door Type
Standard/Hinged
Frame Construction
Welded Only
Top Metal Material Gauge
7 ga
Number of Storage Sides
1
Frame Material Finish
Powder Coated
Portability
Stationary
Top Material Finish
Powder Coated
Lock Type
Padlockable
Edge Shape
Radius
Number of Cabinets
1
Overall Load Capacity
10,000 lb
Number of Outlets
0
Number of Knockouts
0
Included Components
No Additional Components
Top Material
Steel
Number of Compartments
1
Frame Metal Material Gauge
7 ga

Description

Cabinet Workbench, Top Material Steel, Color Gray, Non-Metal Top Thickness Not Applicable, Number of Doors 2, Number of Drawers 2, Number of Shelves 0, Overall Depth 30 in, Overall Height 34 in, Overall Load Capacity 10,000 lb, Overall Width 72 in, Top Metal Material Gauge 7 ga, Included Components No Additional Components, Assembly Fully Assembled, Brake Type None, Cabinet Interior Depth 30 in, Caster Mount Type Not Applicable, Caster Type Not Applicable, Door Type Standard/Hinged

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.