Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cabinet Workbench, Steel, 72 in W, 34 in Height

  • Mfr # WWC-3672

  • Zoro # G3472010


product price: $2,218.99
/ea
Item requires special delivery charges. A $330.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Freestanding
Workbench/Table Surface Material
Steel
Width
72 in
Depth
36 in
Height
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WWC-3672
Zoro #
G3472010
UPC #
-
Country of Origin
United States

Dimensions

Width
72 in
Depth
36 in
Height
34 in
Top Thickness
7 ga
Overall Width
72 in
Overall Depth
36 in
Overall Height
34 in
Cabinet Interior Depth
30 in

Details

Workbench/Work Table Type
Freestanding
Workbench/Table Surface Material
Steel
No. of Drawers
0
No. of Shelves
0
Number of Doors
2
Workbench/Table Frame Material
Steel
Cabinet Door Type
Standard
Color
Gray
Item
Cabinet Workbench
Includes
Heavy Duty Keyed Locking Handle, 3 Point Lock
Material
Steel
Number of Drawers
0
Cabinet Workbench Item
Cabinet Workbench
Frame Material
Steel
Assembly
Fully Assembled
Number of Shelves
0
Number of Outlets
0
Top Material
Steel
Top Metal Material Gauge
7 ga
Frame Construction
Welded Only
Door Type
Standard/Hinged
Foot Type
Plain
Frame Metal Material Gauge
7 ga
Edge Shape
Radius
Number of Knockouts
0
Portability
Stationary
Top Material Finish
Powder Coated
Frame Material Finish
Powder Coated
Overall Load Capacity
3,600 lb
Brake Type
None
Included Components
No Additional Components
Number of Cabinets
1
Lock Type
Padlockable
Number of Storage Sides
1
Number of Compartments
1

Description

Cabinet Workbench, Top Material Steel, Color Gray, Non-Metal Top Thickness Not Applicable, Number of Doors 2, Number of Drawers 0, Number of Shelves 0, Overall Depth 36 in, Overall Height 34 in, Overall Load Capacity 3,600 lb, Overall Width 72 in, Top Metal Material Gauge 7 ga, Included Components No Additional Components, Assembly Fully Assembled, Brake Type None, Cabinet Interior Depth 30 in, Caster Mount Type Not Applicable, Caster Type Not Applicable, Door Type Standard/Hinged

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.