Cushion Load Deep Shelf Tray Truck, Overall Length: 42"

  • Mfr # DS2436X69P

  • Zoro # G4096808


product price:  $686.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Overall Height
36 in
Overall Width
24 in
Color
Gray
Load Capacity
1200 lb
Number of Shelves
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS2436X69P
Zoro #
G4096808
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
36 in
Overall Length
42 in
Overall Width
24 in
Caster Dia.
9"
Caster Width
3 in
Shelf Length
36 in
Shelf Width
24 in
Shelf LxW
36 in x 24 in

Details

Color
Gray
Load Capacity
1200 lb
Item
Flat Handle Deep Shelf Utility Cart
Number of Shelves
2
Gauge
12
Finish
Powder Coated
Caster Type
(2) Rigid, (2) Swivel
Caster Material
Pneumatic Rubber
Distance Between Shelves
17 in

Description

Flat Handle Deep Shelf Utility Cart, Load Capacity 1200 lb, Number of Shelves 2, Shelf Length 36 in, Shelf Width 24 in, Distance Between Shelves 17 in, Finish Powder Coated, Overall Length 42 in, Overall Width 24 in, Overall Height 36 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.