Zoro Homepage

DEEP HIVE FRAMES, 5PK

  • Mfr # DFRBLACK

  • Zoro # G016067049


product price: $54.19
/pk 5, $10.84/ea

Key Features

Material
Steel
Width
3/16 in
Depth
9-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DFRBLACK
Zoro #
G016067049
UPC #
84369173766
Country of Origin
United States

Dimensions

Width
3/16 in
Depth
9-1/4 in

Details

Item
Deep Hive Frames
Material
Steel

Description

Little Giant Deep Hive Frames


  • The Little Giant 5 pack deep hive frame is made of unfinished pine and comes with black wax-coated plastic foundation already installed for easy viewing of your hive's brood activity.
  • Ready to be placed in your hive right out of the box.
  • Includes five 9.2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.