Deep Shelf Truck, 3", 1200 lb., 24 x 48", Steel, 1200 lb Load Capacity, 3 Shelves, 53 1/2 in L, 35" H

  • Mfr # 3DS2448X3-5PY
  • Zoro # G4874950
product price: 
$
582.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
35"
Overall Length
53 1/2 in
Overall Width
24 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3DS2448X3-5PY
Zoro #
G4874950
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
35"
Overall Length
53 1/2 in
Overall Width
24 in
Caster Dia.
5"
Top Shelf Height
35 in
Shelf Width
24 in
Shelf Length
48 in
Shelf LxW
48 in x 24 in

Details

Material
Steel
Color
Gray
Load Capacity
1200 lb
Item
Deep Shelf Truck,3",1200 lb.,24 x 48"
Wheel Type
5" Polyurethane
Number of Shelves
3
Handle Included
Yes
Finish
Powder Coated
Gauge
12
Distance Between Shelves
10 in
Non-Marking
Yes
Utility Cart Shelf Style
Lipped
Caster Type
(2) Rigid, (2) Swivel
Caster Material
Polyurethane
Cart Shelf Style
Lipped
Assembled/Unassembled
Assembled
Utility Cart Item
3-Inch Deep Shelf Truck

Description

Deep Shelf Truck,3 In.,1200 lb.,24 x 48 In., Load Capacity 1200 lb, Steel Material, 12 Gauge, Powder Coated Finish, Gray Color, Overall Length 53 1/2 in, Overall Width 24 in, Number of Shelves 3, Distance Between Shelves 10 in, Shelf Length 48 in, Shelf Width 24 in, Top Shelf Height 35 in, Assembled/Unassembled Assembled

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews