Dual-Latch Welded Mesh Security Cart with Fixed Shelves, 1,500 lb Capacity, 27 in W x 61 in L x

  • Mfr # SC-2460-10SR

  • Zoro # G9872746


product price:  $1,464.99
/ea
Additional $154.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
60 in
Overall Length
61 in
Overall Width
27 in
Material
Steel
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SC-2460-10SR
Zoro #
G9872746
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
60 in
Overall Length
61 in
Overall Width
27 in
Height
60"
Padlock Shackle Max. Dia.
1/2"
Mesh Size
3/4 in x 1-3/4 in
Depth
48"
Shelf Length
60 in
Width
27"
Caster Width
2 3/4 in
Caster Dia.
10"
Shelf Width
24 in
Caster Wheel Width
2 3/4 in
Caster Mounting Height
12 in
For Maximum Shackle Diameter
1/4 in
Caster Wheel Dia.
10 in
Caster Mounting Plate Size
4 in x 4-1/2 in
Overall LxWxH
61 inx27 inx60 in
Shelf LxW
60 in x 24 in

Details

Material
Steel
Color
Gray
Load Capacity
1,500 lb
Item
Dual-Latch Welded Mesh Security Cart with Fixed Shelves
Number of Drawers
0
Jobsite Box Product Grouping
Jobsite Chest
Number of Shelves
2
Features
Expanded Metal Sides, Solid Rubber Tires, Welded Steel Shelf
Gauge
13 ga
Locking System
Padlockable
Caster Material
Solid Rubber
Configuration
(2) Center Shelves
Handle Type
No Handle
Jobsite Box Color Family
Gray
Finish
Powder Coated
Includes
Padlock Slide Latch, Welded Center Shelf
Number of Doors
1
Casters Included
Yes
Use With Caster No.
Mfr. No. 1027-SP-RR, 1027-SR-P-SR
Storage Capacity
38 cu. ft.
Tool Storage Type Included
Jobsite Box
Caster Type
(2) Swivel, (2) Rigid
Caster Core Material
Polyurethane
Includes Bins
No
Caster Inside Bolt Hole Spacing
2-9/16 in x 2-3/16 in
Caster Wheel/Tread Material
Rubber
Caster Frame Material
Steel
Shelf Construction
Solid
Shelf Adjustability
Fixed
Side Panel Construction
Expanded Metal
Caster Brake Type
No Brake Included
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Outside Bolt Hole Spacing
4-1/16 in x 3-1/2 in
Caster Wheel Type
Solid Rubber
Assembled/Unassembled
Assembled
Caster Mounting Type
Plate
Door Style
Double Hinged Door
Caster Wheel Tread Type/Material
Solid Rubber Rubber

Description

Security Cart, Load Capacity 1,500 lb, Shelf Construction Solid, Side Panel Construction Expanded Metal, Door Style Double Hinged Door, Number of Shelves 1, Shelf Adjustability Fixed, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Caster Wheel Dia. 10 in, Caster Wheel Type Solid Rubber, Caster Wheel/Tread Material Rubber, Caster Brake Type No Brake Included, Locking System Padlockable, Gauge 13 ga, Handle Type No Handle

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.