Shop LITTLE GIANT
See all product information
Create Account
End Rack, Blue, Steel
- Mfr # 004-0178
- Zoro # G6953983
product price:Â
$
88.65
/ea
Key Features
Overall Height
39 in
Overall Length
30 in
Overall Width
23 3/4 in
Material
Steel
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 004-0178
- Zoro #
- G6953983
- UPC #
- -
- Country of Origin
- United States
- Material
- Steel
- Color
- Blue
- Item
- End Rack
- Finish
- Powder Coated
- Gauge
- 12 ga
Dimensions
- Overall Height
- 39 in
- Overall Length
- 30 in
- Overall Width
- 23 3/4 in
- Diameter
- 1 1/4 in
Description
End Rack, Load Capacity Not Applicable, Material Steel, Powder Coated Finish, Overall Height 39 in, Overall Length 30 in, Overall Width 23 3/4 in, Color Blue, Includes Not Applicable
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer, and Nickel carbonyl,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.