Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ergonomic Pallet Stand, 48x48

  • Mfr # PDE-4848-6PH2FL

  • Zoro # G0465836


product price: $895.99
/ea
Additional $235.00 delivery surcharge applies per item.
See details

Key Features

Pallet Loader Item
Pallet Stand
Lift Mobility
Manual Lift, Manual Push
Load Capacity
3,600 lb
Raised Height
34 in
Lowered Height
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDE-4848-6PH2FL
Zoro #
G0465836
UPC #
-
Country of Origin
United States

Dimensions

Raised Height
34 in
Lowered Height
24 in
Platform Size
48 in x 48 in
Center Opening Length
45 in
Caster Mounting Plate Size
4 in x 4 1/2 in
Caster Mounting Height
7 1/2 in
Center Opening Width
27 in
Maximum Deck Height
34 in
For Minimum Pallet Width
28 in
For Minimum Pallet Length
24 in
For Minimum Pallet LxW
24 in x 28 in
Caster Wheel Width
2 in
Overall Length
48 in
Deck Width
48 in
Overall Width
48 in
Deck Height
24 to 34 in
Caster Wheel Dia.
6 in
Handle Length
33 in
Deck Length
48 in
Deck LxWxH
48 in x 48 in x 3 1/2 in
Minimum Deck Height
24 in
Overall Height
24 to 34"

Details

Pallet Loader Item
Pallet Stand
Lift Mobility
Manual Lift, Manual Push
Load Capacity
3,600 lb
Item
Ergonomic Adjustable-Height Open Deck Steel Pallet Dolly
Material
All-Welded Steel
Color
Gray
Frame Material
Steel
Finish
Powder Coated
Includes
6 in Swivel Casters, Floor Lock
Deck Type
Open
Caster Frame Material
Steel
Caster Wheel Type
Solid
Caster Brake Type
No Caster Brake
Caster Inside Bolt Hole Spacing
2 1/8 in x 2 1/2 in
Deck Surface
Smooth
Deck Profile
Flush
Caster Outside Bolt Hole Spacing
3 1/2 in x 4 in
For Surface Type
Concrete
Includes Towing Hitch
Without Towing Hitch
Caster/Roller Configuration
(4) Swivel with Floor Lock
Caster Mounting Type
Plate
Frame Finish
Powder Coated
Compatible with Product Type
Bulk Bins, Containers, Crates, Pallets
Wheel Material
Phenolic
Assembled
Yes
For Pallet Type
Closed/Open
Non-Marking Rollers
No
Non-Marking Casters/Wheels
Yes
Adjustment Type
Not Adjustable
Weight
128 lb
Caster Wheel Bearings
Roller
Caster/Roller Location
Standard

Description

Ergonomic Adjustable-Height Open Deck Steel Pallet Dolly, Load Capacity 3,600 lb, Deck Length 48 in, Deck Width 48 in, Deck Height 24 to 34 in, Deck Profile Flush, Deck Surface Smooth, Deck Type Open, For Pallet Type Closed/Open, Center Opening Length 45 in, Center Opening Width 27 in, Maximum Deck Height 34 in, Minimum Deck Height 24 in, Frame Material Steel, Frame Finish Powder Coated, Caster Wheel Dia. 6 in, Caster/Roller Configuration (4) Swivel with Floor Lock, Color Gray

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.