This item is Discontinued.

Little Giant Ergonomic Shelf Truck, 1200 lb., 30 x 60", Steel, 1200 lb Load Capacity, 2 Shelves, 65 1/2 in L ERLG-3060-BRK

This item is Discontinued.

Little Giant

Ergonomic Shelf Truck, 1200 lb., 30 x 60", Steel, 1200 lb Load Capacity, 2 Shelves, 65 1/2 in L (Discontinued)

Mfr # ERLG-3060-BRK
Zoro # G4873550
Country of Origin United States
Category Utility Carts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ERLG-3060-BRK
Zoro #
G4873550
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
65 1/2 in
Overall Width
30 in
Shelf Width
30 in
Shelf Length
60 in
Caster Dia.
5"
Caster Width
1-1/4 in
Top Shelf Height
35 in
Shelf LxW
60 in x 30 in

Details

Material
Steel
Color
Gray
Load Capacity
1200 lb
Item
Ergonomic Shelf Truck,1200 lb.,30 x 60"
Wheel Type
5" x 1-1/4" Polyurethane
Number of Shelves
2
Gauge
12
Caster Type
(2) Rigid, (2) Swivel with Brake
Cart Shelf Style
Lipped/Flush Combination
Handle Included
Yes
Distance Between Shelves
25 in
Utility Cart Item
Ergonomic Shelf Truck
Electrical Included
No
Caster Material
Polyurethane
Utility Cart Shelf Style
Lipped/Flush Combination
Assembled/Unassembled
Assembled
Finish
Powder Coated
Non-Marking
Yes

Description

Ergonomic Shelf Truck,1200 lb.,30 x 60 In., Load Capacity 1200 lb, Steel Material, 12 Gauge, Powder Coated Finish, Gray Color, Overall Length 65 1/2 in, Overall Width 30 in, Number of Shelves 2, Distance Between Shelves 25 in, Shelf Length 60 in, Shelf Width 30 in, Top Shelf Height 35 in, Assembled/Unassembled Assembled

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.