This item is Discontinued.

Little Giant Ergonomic Shelf Truck, 1200 lb., 30 x 60", Steel, 1200 lb Load Capacity, 2 Shelves, 65 1/2 in L ERLGL-3060-BRK

This item is Discontinued.

Little Giant

Ergonomic Shelf Truck, 1200 lb., 30 x 60", Steel, 1200 lb Load Capacity, 2 Shelves, 65 1/2 in L (Discontinued)

Mfr # ERLGL-3060-BRK
Zoro # G4873541
Country of Origin United States
Category Utility Carts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ERLGL-3060-BRK
Zoro #
G4873541
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
65 1/2 in
Overall Width
30 in
Caster Dia.
5"
Caster Width
1-1/4 in
Shelf Width
30 in
Shelf Length
60 in
Top Shelf Height
35 in
Shelf LxW
60 in x 30 in

Details

Material
Steel
Color
Gray
Load Capacity
1200 lb
Item
Ergonomic Shelf Truck,1200 lb.,30 x 60"
Wheel Type
5" x 1-1/4" Polyurethane
Number of Shelves
2
Utility Cart Shelf Style
Lipped
Cart Shelf Style
Lipped
Gauge
12
Assembled/Unassembled
Assembled
Caster Material
Polyurethane
Utility Cart Item
Ergonomic Shelf Truck
Caster Type
(2) Rigid, (2) Swivel with Brake
Finish
Powder Coated
Handle Included
Yes
Electrical Included
No
Distance Between Shelves
25 in
Non-Marking
Yes

Description

Ergonomic Shelf Truck,1200 lb.,30 x 60 In., Load Capacity 1200 lb, Steel Material, 12 Gauge, Powder Coated Finish, Gray Color, Overall Length 65 1/2 in, Overall Width 30 in, Number of Shelves 2, Distance Between Shelves 25 in, Shelf Length 60 in, Shelf Width 30 in, Top Shelf Height 35 in, Assembled/Unassembled Assembled

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.