Fixed Work Table Starter, Steel, 72"W, 36"D (Discontinued)
- Mfr # WSE3672-STARTER
- Zoro # G2206036
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WSE3672-STARTER
Zoro #
G2206036
UPC #
-
Country of Origin
Unknown
Dimensions
Width
72 in
Depth
36 in
Height
36 in
Top Thickness
12 ga
Details
Item
Work Table
Load Capacity
3,000 lb
Workbench/Table Surface Material
Steel
Workbench/Work Table Type
Starter
Workbench/Table Leg Type
Straight
Workbench/Table Frame Material
Steel
Workbench/Table Assembly
Unassembled
Edge Type
Straight
Color
Gray
Work Table Item
Fixed Height Work Table
Includes
(1) Table Top, (2) Leg Sets, and (4) Gussets
Frame Material
Steel
Top Material
Steel
Edge Shape
Square
Overall Load Capacity
3,000 lb
Description
Work Table, Assembly Unassembled, Color Gray, Edge Shape Square, Frame Material Steel, Includes (1) Table Top, (2) Leg Sets, and (4) Gussets, Overall Load Capacity 3,000 lb, Top Material Steel
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer, and Nickel carbonyl,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.