Zoro Homepage

Fixed Work Table, Steel, 24" W, 18" D

  • Mfr # MT1-1824-42

  • Zoro # G8486861


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Width
24 in
Depth
18 in
Load Capacity
2,000 lb
Workbench/Table Surface Material
Steel
Workbench/Work Table Type
Freestanding
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT1-1824-42
Zoro #
G8486861
UPC #
-
Country of Origin
United States

Dimensions

Width
24 in
Depth
18 in
Height
42 in
Top Thickness
12 ga
Overall Width
24 in
Overall Depth
18 in
Height Adjustability
Fixed Height
Work Surface Depth
18 in
Overall Fixed Height
42 in
Work Surface Width
24 in

Details

Load Capacity
2,000 lb
Workbench/Table Surface Material
Steel
Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Workbench/Table Frame Material
Steel
Edge Type
Straight
Method of Construction
Welded
Workbench/Table Assembly
Assembled
Item
Work Table
Work Table Item
Fixed Height Work Table
Color
Gray
Number of Shelves
0
Frame Material
Steel
Number of Drawers
0
Assembly
Fully Assembled
Frame Construction
Welded Only
Included Components
No Additional Components
For Environment
Manufacturing
Edge Shape
Radius
Top Material
Steel
Top Material Finish
Powder Coated
Overall Load Capacity
2,000 lb
Top Metal Material Gauge
12 ga
Resistance Properties
Impact Resistant
Frame Material Finish
Powder Coated
Unit Type
Not Expandable or Modular
Portability
Stationary

Description

Work Table, Height Adjustability Fixed Height, Number of Shelves 0, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Radius, Frame Material Steel, Frame Material Finish Powder Coated, Height Adjustment Increments Not Applicable, Included Components No Additional Components, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Drawers 0, Overall Depth 18 in, Overall Fixed Height 42 in

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.