Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fixed Work Table, Steel, 30" W, 22" D

  • Mfr # MTH1-2230-30

  • Zoro # G7135161


product price: $430.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Width
30 in
Load Capacity
10,000 lb
Workbench/Table Surface Material
Steel
Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTH1-2230-30
Zoro #
G7135161
UPC #
-
Country of Origin
United States

Dimensions

Width
30 in
Depth
22 in
Height
30 in
Top Thickness
3/16 in
Overall Width
30 in
Overall Depth
22 in
Work Surface Depth
22 in
Work Surface Width
30 in
Metal Top Thickness
3/16 in
Height Adjustability
Fixed Height
Overall Fixed Height
30 in

Details

Load Capacity
10,000 lb
Workbench/Table Surface Material
Steel
Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Workbench/Table Frame Material
Steel
Edge Type
Straight
Method of Construction
Welded
Workbench/Table Assembly
Assembled
Item
Work Table
Work Table Item
Fixed Height Work Table
Color
Gray
Includes
2-1/2 in Foot Pads with 5/8 in Dia Lag Holes
Number of Drawers
0
Frame Material
Steel
Number of Shelves
0
Assembly
Fully Assembled
Top Material
Steel
Foot Type
Plain
Included Components
No Additional Components
Resistance Properties
Impact Resistant
Portability
Stationary
Overall Load Capacity
10,000 lb
Edge Shape
Radius
Unit Type
Not Expandable or Modular
Top Metal Material Gauge
7 ga
Frame Construction
Welded Only
Frame Material Finish
Powder Coated
Top Material Finish
Powder Coated
For Environment
Manufacturing

Description

Work Table, Height Adjustability Fixed Height, Number of Shelves 0, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Radius, Frame Material Steel, Frame Material Finish Powder Coated, Height Adjustment Increments Not Applicable, Included Components No Additional Components, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Drawers 0, Overall Depth 22 in, Overall Fixed Height 30 in

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.