Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fixed Work Table, Steel, 32" W, 18" D

  • Mfr # MT1832-2

  • Zoro # G6672671


product price: $308.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Width
32 in
Height
32 1/2 in
Load Capacity
2,000 lb
Workbench/Table Surface Material
Steel
Workbench/Work Table Type
Freestanding
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT1832-2
Zoro #
G6672671
UPC #
190213251723
Country of Origin
United States

Dimensions

Width
32 in
Depth
18 in
Height
32 1/2 in
Top Thickness
12 ga
Overall Width
32 in
Overall Depth
18 in
Overall Fixed Height
32 1/2 in
Height Adjustability
Fixed Height
Work Surface Depth
18 in
Work Surface Width
32 in

Details

Load Capacity
2,000 lb
Workbench/Table Surface Material
Steel
Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Workbench/Table Frame Material
Steel
Edge Type
Straight
Method of Construction
Welded
Workbench/Table Assembly
Assembled
Item
Work Table
Work Table Item
Fixed Height Work Table
Includes
2-1/2 in Foot Pads with Anchoring Hole, Lower Shelf with 1-1/2 in Retaining Lip
Color
Gray
Number of Shelves
1
Frame Material
Steel
Number of Drawers
0
Assembly
Fully Assembled
Edge Shape
Radius
For Environment
Manufacturing
Unit Type
Not Expandable or Modular
Foot Type
Plain
Frame Material Finish
Powder Coated
Portability
Stationary
Top Metal Material Gauge
12 ga
Frame Construction
Welded Only
Resistance Properties
Impact Resistant
Included Components
Lower Shelf
Overall Load Capacity
2,000 lb
Top Material Finish
Powder Coated
Top Material
Steel

Description

Work Table, Height Adjustability Fixed Height, Number of Shelves 1, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Radius, Frame Material Steel, Frame Material Finish Powder Coated, Height Adjustment Increments Not Applicable, Included Components Lower Shelf, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Drawers 0, Overall Depth 18 in, Overall Fixed Height 32 1/2 in

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.